Zoro Homepage
This item is Discontinued.
Mighty Line Floor sign, 36" Height, 36" Width, Vinyl, English DOORSWINGR36

Floor sign, 36" Height, 36" Width, Vinyl, English (Discontinued)

  • Mfr # DOORSWINGR36
  • Zoro # G7260461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOORSWINGR36
Zoro #
G7260461
UPC #
815035013396
Country of Origin
United States

Dimensions

Width
36"
Height
36"

Details

Item
Floor sign
Legend
Door Swing Area
Sign Material
Vinyl
Sign Mounting Style
Adhesive Floor
Printed Language
English
Sign Background Color
Red
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Door Instruction
Legend/Background Color
White/Red
Material
vinyl
Language
English
Mounting Style
Adhesive-Backed
Sign Legend Color
White
Legend Style
Text and Symbol
Sign Legend Text Color
White

Description

Floor Sign, Sign Subject Matter Door Instruction, Height 36 In., Width 36 In., Sign Material Vinyl, Sign Mounting Style Adhesive Floor, Legend Door Swing Area, Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.