Footprint Floor Marking Tape Vinyl Purple, 3-1/2" W x 9-1/2" L, 50 mil Thick
- Mfr # PFTPRT
- Zoro # G6529704
product price:Â
$
100.00
/pk of 50, $2.00/ea
Free Shipping & Returns
Key Features
Width
3-1/2"
Material
Vinyl
Length
9-1/2"
Thickness
50 mil
Standards
ASTM D 882, PSTC-101D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFTPRT
- Zoro #
- G6529704
- UPC #
- 815035011385
- Country of Origin
- United States
Dimensions
- Width
- 3-1/2"
- Length
- 9-1/2"
- Thickness
- 50 mil
- Tape Strip Length
- 9 in
- Imperial Tape Length
- 9 1/2 in
- Imperial Tape Width
- 3 1/2 in
- Tape Thickness
- 50 mil
Description
Floor Marking Tape, Footprint, Solid, Purple, 3 1/2 in, 9 1/2 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.