Zoro Homepage

Arrow Tape Floor Marking Vinyl Black, 6" W x 10" L, 50 mil Thick

  • Mfr # ARROW10BLK

  • Zoro # G7219737


product price: $150.00
/pk 50, $3.00/ea
Free Shipping & Returns

Key Features

Width
6"
Length
10"
Material
Vinyl
Thickness
50 mil
Standards
ASTM D 882, PSTC-101D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARROW10BLK
Zoro #
G7219737
UPC #
815035012467
Country of Origin
United States

Dimensions

Width
6"
Length
10"
Thickness
50 mil
Tape Strip Length
10 in
Imperial Tape Length
10 in
Imperial Tape Width
6 in

Description

Floor Marking Tape, Arrow, Solid, Black, 6 in, 10 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.