Zoro Homepage

Arrow Tape Floor Marking Vinyl Brown, 6" W x 10" L, 50 mil Thick

  • Mfr # ARROW10BRN

  • Zoro # G6620835


product price: $150.00
/pk 50, $3.00/ea
Free Shipping & Returns

Key Features

Width
6"
Length
10"
Material
Vinyl
Thickness
50 mil
Standards
ASTM D 882, PSTC-101D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARROW10BRN
Zoro #
G6620835
UPC #
815035012504
Country of Origin
United States

Dimensions

Width
6"
Length
10"
Thickness
50 mil
Tape Strip Length
10 in
Imperial Tape Width
6 in
Imperial Tape Length
10 in

Details

Item
Arrow Tape Floor Marking
Material
Vinyl
Color
Brown
Standards
ASTM D 882, PSTC-101D
Retroreflective Grade
Non-Reflective
Tape Format
Die Cut - Tag
Pattern
Solid
Performance Temp.
55 Degrees F
Legend
No Legend
Safety Tape Color
Brown
Die Cut Shape
Arrow
Tape Color
Brown
Tape Backing Material
Vinyl
Specifications Met
ASTM
Minimum Tape Performance Temperature
Not Rated
Glow In The Dark
No
Tape Type
Arrow-Shaped
Maximum Tape Performance Temperature
Not Rated
Floor Marking Tape Shape
Arrow
Product Form
Arrow
Tape Adhesive Material
Rubber

Description

Floor Marking Tape, Arrow, Solid, Brown, 6 in, 10 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 50


  • • Beveled Edge Stands up to Forklift Traffic
  • • Mighty Line floor tape is patented and limited warrantied for 1-year.
  • • Heavy Duty Mighty Line products stand up to industrial wheel traffic
  • • Mesh scrim adhesive doesn't leave any residue when floors need to be re-marked
  • • Mighty Line Floor Tape is cleanable with a floor scrubber, keeping floor striping bright and colorful
  • • Mighty Line is applied via simple peel-and-stick application to a clean and dry floor. Doesn't required any shut-down time.
  • • Mighty Line provides all the colors and messages that you need to maintain 5S floor marking safety
  • • Mighty Line 5S Floor marking products are the most durable floor marking products, keeping your facilities safer for longer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.