Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arrow Tape Floor Marking Vinyl Gray, 6" W x 10" L, 50 mil Thick

  • Mfr # ARROW10GRY

  • Zoro # G7077883


product price: $150.00
/pk 50, $3.00/ea
Free Shipping & Returns

Key Features

Width
6"
Length
10"
Material
Vinyl
Thickness
50 mil
Standards
ASTM D 882, PSTC-101D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARROW10GRY
Zoro #
G7077883
UPC #
815035012474
Country of Origin
United States

Dimensions

Width
6"
Length
10"
Thickness
50 mil
Tape Strip Length
10 in
Imperial Tape Width
6 in
Imperial Tape Length
10 in

Details

Item
Arrow Tape Floor Marking
Material
Vinyl
Color
Gray
Standards
ASTM D 882, PSTC-101D
Pattern
Solid
Performance Temp.
55 Degrees F
Retroreflective Grade
Non-Reflective
Tape Format
Die Cut - Tag
Safety Tape Color
Gray
Die Cut Shape
Arrow
Legend
No Legend
Tape Color
Gray
Minimum Tape Performance Temperature
Not Rated
Glow In The Dark
No
Tape Type
Arrow-Shaped
Maximum Tape Performance Temperature
Not Rated
Tape Backing Material
Vinyl
Tape Adhesive Material
Rubber
Floor Marking Tape Shape
Arrow
Product Form
Arrow
Specifications Met
ASTM

Description

Floor Marking Tape, Arrow, Solid, Gray, 6 in, 10 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.