Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape Vinyl Green, 2.7" W x 2-11/16" L, 50 mil Thick

  • Mfr # GRYDOT2.7

  • Zoro # G6602005


product price: $98.60
/pk 200, $0.49/ea
Free Shipping & Returns

Key Features

Width
2.7"
Length
2-11/16"
Material
Vinyl
Color
Green
Thickness
50 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRYDOT2.7
Zoro #
G6602005
UPC #
815035012108
Country of Origin
United States

Dimensions

Width
2.7"
Length
2-11/16"
Thickness
50 mil
Tape Strip Length
2 11/16 in
Diameter
2-11/16"
Imperial Tape Width
2 11/16 in
Imperial Tape Shape Diameter
2 11/16 in

Details

Item
Floor Marking Tape
Material
Vinyl
Color
Green
Standards
ASTM D 882, PSTC-101D
Retroreflective Grade
Non-Reflective
Safety Tape Color
Gray
Legend
No Legend
Die Cut Shape
Circle
Performance Temp.
55 Degrees F
Pattern
Solid
Tape Format
Die Cut - Tag
Tape Color
Gray
Tape Type
Disc-Shaped
Floor Marking Tape Shape
Circle
Maximum Tape Performance Temperature
Not Rated
Specifications Met
ASTM
Minimum Tape Performance Temperature
Not Rated
Tape Backing Material
Vinyl
Tape Adhesive Material
Rubber
Product Form
Circle
Glow In The Dark
No

Description

Floor Marking Tape, Circle, Solid, Gray, 2-11/16 in, 2-11/16 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 200


  • • Beveled Edge Stands up to Forklift Traffic
  • • Mighty Line floor tape is patented and limited warrantied for 1-year.
  • • Heavy Duty Mighty Line products stand up to industrial wheel traffic
  • • Mesh scrim adhesive doesn't leave any residue when floors need to be re-marked
  • • Mighty Line Floor Tape is cleanable with a floor scrubber, keeping floor striping bright and colorful
  • • Mighty Line is applied via simple peel-and-stick application to a clean and dry floor. Doesn't required any shut-down time.
  • • Mighty Line provides all the colors and messages that you need to maintain 5S floor marking safety
  • • Mighty Line 5S Floor marking products are the most durable floor marking products, keeping your facilities safer for longer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.