Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape Vinyl Orange, 3-1/2" W x 3-1/2" L, 50 mil Thick

  • Mfr # ODOT

  • Zoro # G6944095


product price: $85.00
/pk 100, $0.85/ea
Free Shipping & Returns

Key Features

Width
3-1/2"
Length
3-1/2"
Material
Vinyl
Thickness
50 mil
Standards
ASTM D 882, PSTC-101D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODOT
Zoro #
G6944095
UPC #
815035011026
Country of Origin
United States

Dimensions

Width
3-1/2"
Length
3-1/2"
Thickness
50 mil
Tape Strip Length
3 1/2 in
Diameter
3-1/2"
Imperial Tape Width
3 1/2 in
Imperial Tape Shape Diameter
3 1/2 in

Details

Item
Floor Marking Tape
Material
Vinyl
Color
Orange
Standards
ASTM D 882, PSTC-101D
Retroreflective Grade
Non-Reflective
Pattern
Solid
Tape Format
Die Cut - Tag
Performance Temp.
55 Degrees F
Legend
No Legend
Die Cut Shape
Circle
Safety Tape Color
Orange
Tape Color
Orange
Tape Adhesive Material
Rubber
Glow In The Dark
No
Product Form
Circle
Specifications Met
ASTM
Tape Type
Disc-Shaped
Tape Backing Material
Vinyl
Maximum Tape Performance Temperature
Not Rated
Floor Marking Tape Shape
Circle
Minimum Tape Performance Temperature
Not Rated

Description

Floor Marking Tape, Circle, Solid, Orange, 3 1/2 in, 3 1/2 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.