Floor Marking Tape vinyl 3 in W x 50 mil Thick

  • Mfr # ANGLE3RP

  • Zoro # G6564345


product price: $145.00
/pk 100, $1.45/ea
Free Shipping & Returns

Key Features

Width
3 in
Material
vinyl
Thickness
50 mil
Standards
ASTM D 882, PSTC-101D
Performance Temp.
55 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANGLE3RP
Zoro #
G6564345
UPC #
815035011163
Country of Origin
United States

Dimensions

Width
3 in
Thickness
50 mil
Tape Strip Length
6 in
Imperial Tape Width
3 in
Imperial Tape Length
6 in

Details

Item
Floor Marking Tape
Material
vinyl
Standards
ASTM D 882, PSTC-101D
Performance Temp.
55 Degrees F
Legend
No Legend
Die Cut Shape
L
Pattern
Solid
Safety Tape Color
Purple
Retroreflective Grade
Non-Reflective
Tape Format
Die Cut - Tag
Tape Color
Purple
Glow In The Dark
No
Tape Type
L-Shaped
Tape Backing Material
Vinyl
Product Form
L
Minimum Tape Performance Temperature
Not Rated
Specifications Met
ASTM
Maximum Tape Performance Temperature
Not Rated
Floor Marking Tape Shape
L
Tape Adhesive Material
Rubber

Description

Floor Marking Tape, L, Solid, Purple, 3 in, 6 in, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.