Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Safety Floor Marking Tape Vinyl White/Red Chevrons, 3" W x 100 ft. L, 60 mil Thick

  • Mfr # 3RWCHVRED

  • Zoro # G6671691


product price: $153.00
/ea
Free Shipping & Returns

Key Features

Length
100 ft.
Material
Vinyl
Color
White/Red Chevrons
Thickness
60 mil
Standards
ASTM D 882, PSTC-101D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RWCHVRED
Zoro #
G6671691
UPC #
815035010289
Country of Origin
United States

Dimensions

Width
3"
Length
100 ft.
Thickness
60 mil
Roll Length
100 ft
Imperial Tape Width
3 in
Imperial Tape Length
100 ft

Details

Item
Industrial Safety Floor Marking Tape
Material
Vinyl
Color
White/Red Chevrons
Standards
ASTM D 882, PSTC-101D
Tape Format
Continuous Roll
Safety Tape Color
Red, White
Pattern
Striped
Legend
No Legend
Die Cut Shape
Continuous Roll
Performance Temp.
55 Degrees F
Retroreflective Grade
Non-Reflective
Tape Color
Red/White
Tape Backing Material
Vinyl
Glow In The Dark
No
Product Form
Continuous Roll
Tape Type
Extra-Durable
Minimum Tape Performance Temperature
50 Degrees F
Maximum Tape Performance Temperature
180 Degrees F
Tape Adhesive Material
Rubber
Specifications Met
ASTM

Description

Floor Marking Tape, Continuous Roll, Striped, Red/White, 3 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.