Industrial Safety Floor Marking Tape Vinyl Yellow/Black, 2" W x 100 ft. L, 50 mil Thick
Mfr # 2RYBLKCTR
Zoro # G6716927
product price: $155.00
/ea
Free Shipping & Returns
Key Features
Length
100 ft.
Material
Vinyl
Thickness
50 mil
Standards
ASTM D 882, PSTC-101D
Legend
No Legend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2RYBLKCTR
Zoro #
G6716927
UPC #
815035010159
Country of Origin
United States
Dimensions
Width
2"
Length
100 ft.
Thickness
50 mil
Roll Length
100 ft
Imperial Tape Width
2 in
Imperial Tape Length
100 ft
Description
Floor Marking Tape, Continuous Roll, Solid with Center Line, Black/Yellow, 2 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.