Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RP
Zoro #
G7211032
UPC #
815035011668
Country of Origin
United States
Dimensions
Width
3"
Thickness
50 mil
Roll Length
100 ft
Details
Item
Industrial Floor Tape
Material
vinyl
Tape Format
Continuous Roll
Retroreflective Grade
Not Retroreflective
Standards
ASTM D 882, PSTC-101D
Legend
No Legend
Safety Tape Color
Purple
Performance Temp.
55 Degrees F
Die Cut Shape
Continuous Roll
Pattern
Solid
Description
Industrial Floor Tape, Solid, Legend No Legend, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.