Zoro Homepage

Keep Clear Do Not Block Floor Sign, White Square, 16in W

  • Mfr # KC16-1

  • Zoro # G915576246


product price: $27.99
/ea

Key Features

Legend
Keep Clear Do Not Block
Width
16 in
Sign Material
Polycarbonate
Sign Background Color
Black/Yellow
Die Cut Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC16-1
Zoro #
G915576246
UPC #
810026494505
Country of Origin
United States

Dimensions

Width
16 in

Details

Legend
Keep Clear Do Not Block
Sign Material
Polycarbonate
Sign Background Color
Black/Yellow
Die Cut Shape
Square
Finish
Glossy

Description

Keep Clear Do Not Block Floor Sign, White Square, 16in W


  • • Beveled Edge Stands up to Forklift Traffic
  • • Mighty Line floor tape is patented and limited warrantied for 1-year.
  • • Heavy Duty Mighty Line products stand up to industrial wheel traffic
  • • Mesh scrim adhesive doesn't leave any residue when floors need to be re-marked
  • • Mighty Line Floor Tape is cleanable with a floor scrubber, keeping floor striping bright and colorful
  • • Mighty Line is applied via simple peel-and-stick application to a clean and dry floor. Doesn't required any shut-down time.
  • • Mighty Line provides all the colors and messages that you need to maintain 5S floor marking safety
  • • Mighty Line 5S Floor marking products are the most durable floor marking products, keeping your facilities safer for longer.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.