Zoro Homepage

Label Protectors 10in Wide By 13in Long, 100PK

  • Mfr # LabelProtect1013

  • Zoro # G515576646


product price: $219.99
/pk 100, $2.20/ea
Free Shipping & Returns

Key Features

Width
10 in
Material
PVC
Color
Clear
Finish
Glossy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LabelProtect1013
Zoro #
G515576646
UPC #
815035018087
Country of Origin
United States

Dimensions

Width
10 in

Details

Material
PVC
Color
Clear
Finish
Glossy

Description

Label Protectors 10in Wide By 13in Long, 100PK
  • • Mighty Line floor tape is patented and limited warrantied for 1-year.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.