Zoro Homepage

Laminate Sheet, PVC, 6 in W, PK100

  • Mfr # LABELPROT

  • Zoro # G6656431


product price: $109.99
/pk 100, $1.10/ea
Free Shipping & Returns

Key Features

Material
PVC
Width
6 in
Height
10 in
Color
Clear
Removable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LABELPROT
Zoro #
G6656431
UPC #
815035012580
Country of Origin
United States

Dimensions

Width
6 in
Height
10 in
Thickness
10 mil
Length
10 in

Details

Material
PVC
Color
Clear
Item
Clear Protective Overlay
Removable
No
Product Type
Protective Overlay
Adhesive Type
Removable Adhesive

Description

Laminate Sheet, Adhesive Type Removable Adhesive, Color Clear, Height 10 in, Material PVC, Product Type Laminate Sheet, Roll Length Not Applicable, Roll Width Not Applicable, Thickness 0.01 in, Width 6 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.