Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape, Rubber, Striped, Black, White, 2 in W.

  • Mfr # 2RWCHV

  • Zoro # G4062064


product price: $137.00
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Pattern
Striped
Safety Tape Color
Black, White
Width
2 in
Roll Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RWCHV
Zoro #
G4062064
UPC #
815035010104
Country of Origin
United States

Dimensions

Width
2 in
Roll Length
100 ft
Imperial Tape Length
100 ft
Tape Thickness
50 mil
Imperial Tape Width
2 in

Details

Item
Floor Marking Tape
Material
Rubber
Pattern
Striped
Safety Tape Color
Black, White
Tape Format
Continuous Roll
Retroreflective Grade
Non-Reflective
Die Cut Shape
Continuous Roll
Legend
No Legend
Glow-in-the-Dark
No
Glow In The Dark
No
Tape Brand
Mighty Line(R)
Tape Pattern
Striped
Tape Color
Black/White
Minimum Tape Performance Temperature
50 Degrees F
Maximum Tape Performance Temperature
180 Degrees F
Tape Backing Material
Vinyl
Tape Adhesive Material
Rubber
Tape Type
Extra-Durable
Product Form
Continuous Roll

Description

Floor Marking Tape, Continuous Roll, Striped, Black/White, 2 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.