Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape, Rubber, Striped, Black, Yellow, 2 in W.

  • Mfr # 2RYCHV

  • Zoro # G4060174


product price: $137.00
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Pattern
Striped
Safety Tape Color
Black, Yellow
Width
2 in
Roll Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RYCHV
Zoro #
G4060174
UPC #
815035010111
Country of Origin
United States

Dimensions

Width
2 in
Roll Length
100 ft
Imperial Tape Length
100 ft
Imperial Tape Width
2 in
Tape Thickness
50 mil

Details

Item
Floor Marking Tape
Material
Rubber
Pattern
Striped
Safety Tape Color
Black, Yellow
Tape Format
Continuous Roll
Legend
No Legend
Die Cut Shape
Continuous Roll
Glow-in-the-Dark
No
Retroreflective Grade
Non-Reflective
Product Form
Continuous Roll
Tape Backing Material
Vinyl
Glow In The Dark
No
Tape Pattern
Striped
Tape Type
Extra-Durable
Minimum Tape Performance Temperature
50 Degrees F
Tape Color
Black/Yellow
Tape Brand
Mighty Line(R)
Tape Adhesive Material
Rubber
Maximum Tape Performance Temperature
180 Degrees F

Description

Floor Marking Tape, Continuous Roll, Striped, Black/Yellow, 2 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.