Floor Marking Tape, vinyl, No Legend, Yellow, 2 in W.
Mfr # 2RYLUM
Zoro # G4044083
product price: $157.00
/ea
Free Shipping & Returns
Key Features
Material
vinyl
Pattern
Solid with Center Line
Safety Tape Color
Yellow
Width
2 in
Glow-in-the-Dark
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2RYLUM
Zoro #
G4044083
UPC #
815035010173
Country of Origin
United States
Dimensions
Width
2 in
Roll Length
100 ft
Tape Thickness
50 mil
Imperial Tape Width
2 in
Imperial Tape Length
100 ft
Details
Item
Floor Marking Tape
Material
vinyl
Pattern
Solid with Center Line
Safety Tape Color
Yellow
Glow-in-the-Dark
Yes
Tape Format
Continuous Roll
Legend
No Legend
Die Cut Shape
Continuous Roll
Retroreflective Grade
Non-Reflective
Glow In The Dark
Yes
Tape Pattern
Solid with Center Line
Tape Brand
Mighty Line(R)
Maximum Tape Performance Temperature
180 Degrees F
Tape Type
Glow-in-the-Dark
Minimum Tape Performance Temperature
50 Degrees F
Product Form
Continuous Roll
Tape Adhesive Material
Rubber
Tape Color
Yellow
Tape Backing Material
Vinyl
Description
Floor Marking Tape, Continuous Roll, Solid with Center Line, Yellow, 2 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.