Pedestrian Traffic Only Floor Sign, White Circle, 12in W
Mfr # PedestrianTrafficOnly12
Zoro # G615576447
product price: $15.99
/eaKey Features
Legend
Pedestrian Traffic Only
Width
12 in
Sign Material
Polycarbonate
Sign Background Color
White
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PedestrianTrafficOnly12
Zoro #
G615576447
UPC #
810026491887
Country of Origin
United States
Dimensions
Width
12 in
Details
Legend
Pedestrian Traffic Only
Sign Material
Polycarbonate
Sign Background Color
White
Finish
Glossy
Tape Format
Die Cut
Die Cut Shape
Circle
Description
Pedestrian Traffic Only Floor Sign, White Circle, 12in W
- • Beveled Edge Stands up to Forklift Traffic
- • Mighty Line floor tape is patented and limited warrantied for 1-year.
- • Heavy Duty Mighty Line products stand up to industrial wheel traffic
- • Mesh scrim adhesive doesn't leave any residue when floors need to be re-marked
- • Mighty Line Floor Tape is cleanable with a floor scrubber, keeping floor striping bright and colorful
- • Mighty Line is applied via simple peel-and-stick application to a clean and dry floor. Doesn't required any shut-down time.
- • Mighty Line provides all the colors and messages that you need to maintain 5S floor marking safety
- • Mighty Line 5S Floor marking products are the most durable floor marking products, keeping your facilities safer for longer.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.