Zoro Homepage

Floor Tape vinyl 1 3/4 in W x 50 mil Thick

  • Mfr # PROTECTIONTAPE1.75

  • Zoro # G6679662


product price: $91.95
/ea
Free Shipping & Returns

Key Features

Material
vinyl
Thickness
50 mil
Standards
ASTM D 882, PSTC-101D
Legend
No Legend
Roll Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROTECTIONTAPE1.75
Zoro #
G6679662
UPC #
-
Country of Origin
United States

Dimensions

Width
1 3/4 in
Thickness
50 mil
Roll Length
100 ft
Imperial Tape Length
100 ft
Imperial Tape Width
1 3/4 in

Details

Item
Floor Tape
Material
vinyl
Standards
ASTM D 882, PSTC-101D
Legend
No Legend
Safety Tape Color
Clear
Performance Temp.
55 Degrees F
Retroreflective Grade
Non-Reflective
Tape Format
Continuous Roll
Die Cut Shape
Continuous Roll
Pattern
Solid
Tape Color
Clear
Glow In The Dark
No
Tape Type
Extra-Protective Overlaminate
Product Form
Continuous Roll
Minimum Tape Performance Temperature
Not Rated
Tape Backing Material
Vinyl
Specifications Met
ASTM
Maximum Tape Performance Temperature
Not Rated
Tape Adhesive Material
Rubber

Description

Floor Tape, Continuous Roll, Solid, Clear, 1 3/4 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.