Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC, Solid, Gray, 2 in W., 10" L., 100 PK

  • Mfr # 2STRIPGRY10

  • Zoro # G315576310


product price: $168.99
/pk 100, $1.69/ea
Free Shipping & Returns

Key Features

Material
PVC
Pattern
Solid
Safety Tape Color
Gray
Width
2 in
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2STRIPGRY10
Zoro #
G315576310
UPC #
815035013655
Country of Origin
United States

Dimensions

Width
2 in
Length
10"

Details

Material
PVC
Pattern
Solid
Safety Tape Color
Gray
Tape Format
Die Cut
Die Cut Shape
Rectangle Segment

Description

Floor Marking Tape, Solid Gray Rectangle Segment, 2in x 10in, 100PK


  • • Beveled Edge Stands up to Forklift Traffic
  • • Mighty Line floor tape is patented and limited warrantied for 3-years.
  • • Heavy Duty Mighty Line products stand up to industrial wheel traffic
  • • Mesh scrim adhesive doesn't leave any residue when floors need to be re-marked
  • • Mighty Line Floor Tape is cleanable with a floor scrubber, keeping floor striping bright and colorful
  • • Mighty Line is applied via simple peel-and-stick application to a clean and dry floor. Doesn't required any shut-down time.
  • • Mighty Line provides all the colors and messages that you need to maintain 5S floor marking safety
  • • Mighty Line 5S Floor marking products are the most durable floor marking products, keeping your facilities safer for longer.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.