PVC, Solid, Yellow, 5.5 in W.
Mfr # 6ARY
Zoro # G315576433
product price: $388.99
/ea
Free Shipping & Returns
Key Features
Material
PVC
Pattern
Solid
Width
5.5 in
Tape Format
Continuous Roll
Die Cut Shape
Arrows
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6ARY
Zoro #
G315576433
UPC #
815035017622
Country of Origin
United States
Dimensions
Width
5.5 in
Details
Material
PVC
Pattern
Solid
Safety Tape Color
Yellow
Tape Format
Continuous Roll
Die Cut Shape
Arrows
Description
Floor Marking Tape, Solid Yellow Arrows, 5.5in W, Roll of 200
- • Beveled Edge Stands up to Forklift Traffic
- • Mighty Line floor tape is patented and limited warrantied for 3-years.
- • Heavy Duty Mighty Line products stand up to industrial wheel traffic
- • Mesh scrim adhesive doesn't leave any residue when floors need to be re-marked
- • Mighty Line Floor Tape is cleanable with a floor scrubber, keeping floor striping bright and colorful
- • Mighty Line is applied via simple peel-and-stick application to a clean and dry floor. Doesn't required any shut-down time.
- • Mighty Line provides all the colors and messages that you need to maintain 5S floor marking safety
- • Mighty Line 5S Floor marking products are the most durable floor marking products, keeping your facilities safer for longer.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.