Tape Dispenser, 3" Core Tape Up To 2"W, PVC, Metal Clear, 3 in W x
Mfr # 70001PK6
Zoro # G5854696
product price: $36.79
/eaKey Features
Width
3 in
Material
PVC, Metal
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70001PK6
Zoro #
G5854696
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Details
Item
Tape Dispenser,3" Core Tape Up To 2"W,
Material
PVC, Metal
Color
Clear
Description
Tape Dispenser,3 In. Core Tape Up To 2 In.W,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.