Floor Marking Tape, No Legend, Black, Yellow, 4 in W.

  • Mfr # 4RYBLKCTR

  • Zoro # G4889954


product price: $173.00
/ea
Free Shipping & Returns

Key Features

Pattern
Solid with Center Line
Safety Tape Color
Black, Yellow
Width
4 in
Glow-in-the-Dark
No
Roll Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RYBLKCTR
Zoro #
G4889954
UPC #
815035010456
Country of Origin
United States

Dimensions

Width
4 in
Roll Length
100 ft
Imperial Tape Width
4 in
Tape Thickness
50 mil
Imperial Tape Length
100 ft

Details

Item
Floor Marking Tape
Pattern
Solid with Center Line
Safety Tape Color
Black, Yellow
Glow-in-the-Dark
No
Legend
No Legend
Retroreflective Grade
Non-Reflective
Tape Format
Continuous Roll
Die Cut Shape
Continuous Roll
Tape Brand
Mighty Line(R)
Minimum Tape Performance Temperature
50 Degrees F
Product Form
Continuous Roll
Tape Color
Black/Yellow
Tape Adhesive Material
Rubber
Glow In The Dark
No
Tape Pattern
Solid with Center Line
Tape Type
Extra-Durable
Maximum Tape Performance Temperature
180 Degrees F
Tape Backing Material
Vinyl

Description

Floor Marking Tape, Continuous Roll, Solid with Center Line, Black/Yellow, 4 in, 100 ft, 50 mil, Vinyl, Mighty Line(R), Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.