Zoro Homepage

Trash Can Floor Sign, Gray Circle, 16in W

  • Mfr # TrashCanGray16

  • Zoro # G915576505


product price: $27.99
/ea

Key Features

Legend
Trash Can
Width
16 in
Sign Material
Polycarbonate
Sign Background Color
Gray
Finish
Glossy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TrashCanGray16
Zoro #
G915576505
UPC #
810026496820
Country of Origin
United States

Dimensions

Width
16 in

Details

Legend
Trash Can
Sign Material
Polycarbonate
Sign Background Color
Gray
Finish
Glossy
Tape Format
Die Cut
Die Cut Shape
Circle

Description

Trash Can Floor Sign, Gray Circle, 16in W


  • • Beveled Edge Stands up to Forklift Traffic
  • • Mighty Line floor tape is patented and limited warrantied for 1-year.
  • • Heavy Duty Mighty Line products stand up to industrial wheel traffic
  • • Mesh scrim adhesive doesn't leave any residue when floors need to be re-marked
  • • Mighty Line Floor Tape is cleanable with a floor scrubber, keeping floor striping bright and colorful
  • • Mighty Line is applied via simple peel-and-stick application to a clean and dry floor. Doesn't required any shut-down time.
  • • Mighty Line provides all the colors and messages that you need to maintain 5S floor marking safety
  • • Mighty Line 5S Floor marking products are the most durable floor marking products, keeping your facilities safer for longer.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.