Shop MIGHTY LINE
See all product information
Create Account
Triangle Floor Sign, 16 in H, 16 in W, Heavy Duty Industrial Grade Composite, , CAUTIONTOWMOTOR16
- Mfr # CAUTIONTOWMOTOR16
- Zoro # G6600535
product price:Â
$
25.79
/ea
Key Features
Legend
Triangle/Forklift
Width
16 in
Height
16 in
Sign Shape
Triangle
Sign Material
Heavy Duty Industrial Grade Composite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 16 in
- Height
- 16 in
- Thickness
- 0.03 in
- Depth
- 16 in
- Diameter
- 16 in
Description
Triangle Floor Sign, Triangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Triangle/Forklift, Sign Legend Background Color Yellow, Sign Legend Style Symbol
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.