Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IM-101 Film Opaquer, Black Color Family

  • Mfr # 01101

  • Zoro # G112926363


product price: $5.39
/ea
Sold in multiples of 12 for $64.68

Key Features

Color
Black
Marking Tip Shape
Fine Bullet
Tip Size
1.0mm
Actuation Type
Valve Action
Includes
12 Bonus Replacement Nibs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01101
Zoro #
G112926363
UPC #
842006011013
Country of Origin
United States

Dimensions

Tip Size
1.0mm

Details

Color
Black
Marking Tip Shape
Fine Bullet
Actuation Type
Valve Action
Includes
12 Bonus Replacement Nibs
Features
Blackout Pen; Withstands harsh weather conditions
Capacity
3ml
Application
Window tint or film
Compatible Surfaces
Window Tint Film

Description

The IM-101, Mighty Marker, Film Opaquer is the perfect blackout pen to fill in imperfections and inconsistencies in window tints and other films using a fine tip for precise touch-ups. The specially formulated, water-resistant ink blends seamlessly with the tinted surface ensuring light blockage and a smooth finish.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.