IM-102 Film Opaquer, Black Color Family, 8PK

  • Mfr # 01102

  • Zoro # G812926359


product price:  $40.69
/pk 8, $5.09/ea

Key Features

Color
Black
Marking Tip Shape
Chisel
Tip Size
4.0mm
Includes
8 Bonus Dual Bullet Replacement Nibs
Capacity
10ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01102
Zoro #
G812926359
UPC #
842006011020
Country of Origin
United States

Dimensions

Tip Size
4.0mm

Details

Color
Black
Marking Tip Shape
Chisel
Includes
8 Bonus Dual Bullet Replacement Nibs
Capacity
10ml
Application
Window tint or film
Features
Blackout Pen; Withstands harsh weather conditions
Actuation Type
Valve Action
Compatible Surfaces
Window Tint Film

Description

The IM-102, Mighty Marker, Film Opaquer is the perfect blackout pen to fill in imperfections and inconsistencies in window tints and other films. Featuring a versatile chisel nib, which allows for both fine and broad applications. The specially formulated, water-resistant ink ensures light blockage and blends seamlessly with the tinted surface.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.