IM-13 Bleed-Thru Marker, Black Color Family, 6PK

  • Mfr # 01301

  • Zoro # G812926366


product price: $33.49
/pk 6, $5.58/ea

Key Features

Marking Tip Shape
Dual Bullet/ Chisel
Tip Size
3.2mm Bullet/ 4.8mm Chisel
Actuation Type
Valve Action
Includes
6 Bonus Dual Bullet/ Chisel Replacement Nibs
Features
Bleed-Thru markings, Permanent Until sealed; Permanent, fade resistant marks indoor and outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01301
Zoro #
G812926366
UPC #
84200601301
Country of Origin
United States

Dimensions

Tip Size
3.2mm Bullet/ 4.8mm Chisel

Details

Color
Black
Marking Tip Shape
Dual Bullet/ Chisel
Actuation Type
Valve Action
Includes
6 Bonus Dual Bullet/ Chisel Replacement Nibs
Features
Bleed-Thru markings, Permanent Until sealed; Permanent, fade resistant marks indoor and outdoor
Capacity
13ml
Application
Unpainted Metal Surfaces
Reverse action
Water or Alcohol based sealant
Compatible Surfaces
Unpainted Metal, Wood, Stone, Rubber, Concrete

Description

The IM-13, Mighty Marker, Bleed-Thru marker is engineered for marks to Bleed-Thru oil-based primers and topcoats on unpainted surfaces. This industrial marker is valve action activated to keep it from drying out and comes with extra replaceable nibs, so you can use all the ink in the barrel. It features a dual bullet and chisel nib for both precise and broad markings. To cover the marks, seal the surface with a water or alcohol-based sealant.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.