
IM-14 Bleed-Thru Marker, Black Color Family, 4PK
Mfr # 01401
Zoro # G412926360
product price:Â $37.79
/pk 4, $9.45/eaKey Features
Marking Tip Shape
Chisel
Tip Size
7.2mm
Actuation Type
Valve Action
Features
Bleed-Thru markings, Permanent Until sealed; Permanent, fade resistant marks indoor and outdoor
Application
Unpainted Metal Surfaces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01401
Zoro #
G412926360
UPC #
84200601401
Country of Origin
United States
Dimensions
Tip Size
7.2mm
Details
Color
Black
Marking Tip Shape
Chisel
Actuation Type
Valve Action
Features
Bleed-Thru markings, Permanent Until sealed; Permanent, fade resistant marks indoor and outdoor
Application
Unpainted Metal Surfaces
Includes
4 Bonus Chisel Replacement Nibs
Capacity
22ml
Reverse action
Water or Alcohol based sealant
Compatible Surfaces
Unpainted Metal, Wood, Stone, Rubber, Concrete
Description
The IM-14, Mighty Marker, Jumbo Bleed-Thru marker is engineered for marks to Bleed-Thru oil-based primers and topcoats on unpainted surfaces. This industrial marker is valve action activated to keep it from drying out and comes with extra replaceable nibs, so you can use all the ink within. Equipped with a broad chisel nib for larger markings and containing 22ml of ink, the marker lasts and handles big marking jobs easily. To cover the marks, seal the surface with a water or alcohol-based sealant.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.