IM-14 Bleed-Thru Marker, Red Color Family, 4PK

  • Mfr # 01411

  • Zoro # G212926362


product price: $37.79
/pk 4, $9.45/ea

Key Features

Marking Tip Shape
Chisel
Tip Size
7.2mm
Actuation Type
Valve Action
Application
Unpainted Metal Surfaces
Includes
4 Bonus Chisel Replacement Nibs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01411
Zoro #
G212926362
UPC #
84200601411
Country of Origin
United States

Dimensions

Tip Size
7.2mm

Details

Color
Red
Marking Tip Shape
Chisel
Actuation Type
Valve Action
Application
Unpainted Metal Surfaces
Includes
4 Bonus Chisel Replacement Nibs
Capacity
22ml
Features
Bleed-Thru markings, Permanent Until sealed; Permanent, fade resistant marks indoor and outdoor
Reverse action
Water or Alcohol based sealant
Compatible Surfaces
Unpainted Metal, Wood, Stone, Rubber, Concrete

Description

The IM-14, Mighty Marker, Jumbo Bleed-Thru marker is engineered for marks to Bleed-Thru oil-based primers and topcoats on unpainted surfaces. This industrial marker is valve action activated to keep it from drying out and comes with extra replaceable nibs, so you can use all the ink within. Equipped with a broad chisel nib for larger markings and containing 22ml of ink, the marker lasts and handles big marking jobs easily. To cover the marks, seal the surface with a water or alcohol-based sealant.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.