IM-63 Bleed-Thru Marker, No Color Family, 6PK

  • Mfr # 06329

  • Zoro # G712926367


product price: $34.45
/pk 6, $5.74/ea

Key Features

Marking Tip Shape
Bullet
Tip Size
2.3mm
Capacity
10ml
Actuation Type
Valve Action
Includes
6 Bonus Bullet Replacement Nibs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06329
Zoro #
G712926367
UPC #
842006063296
Country of Origin
United States

Dimensions

Tip Size
2.3mm

Details

Marking Tip Shape
Bullet
Capacity
10ml
Actuation Type
Valve Action
Includes
6 Bonus Bullet Replacement Nibs
Features
Bleed-Thru markings, Permanent Until sealed; Permanent, fade resistant marks indoor and outdoor
Application
Unpainted Metal Surfaces
Reverse action
Oil Based Sealant
Compatible Surfaces
Unpainted Metal, Wood, Stone, Rubber, Concrete

Description

The IM-63, Mighty Marker, Water based Bleed-Thru marker is engineered for marks to Bleed-Thru water-based primers and topcoats on unpainted surfaces. This industrial marker is valve action activated to keep it from drying out and comes with extra replaceable nibs, so you can use all the ink the barrel. It features a bullet nib for precise markings. To cover the marks, seal the surface with an oil-based sealant.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.