Shop MIGHTY MARKER
See all product information
Create Account
IM-81 Mighty Marker, Marine & Industrial Shrink Wrap Marker, Black Color Family, 3PK
- Mfr # 30181
- Zoro # G914012035
product price:
$
22.49
/pk of 3, $7.50/ea
Key Features
Color
Black
Features
30ml of Ultra Permanent ink, Super jumbo; Double sided/ Reversible Nib
Dry Time
Dries in seconds
Compatible Surfaces
Most surfaces
Durability
Ultra-permanent and withstands harsh weather conditions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30181
- Zoro #
- G914012035
- UPC #
- 842006301817
- Country of Origin
- United States
- Color
- Black
- Features
- 30ml of Ultra Permanent ink, Super jumbo; Double sided/ Reversible Nib
- Dry Time
- Dries in seconds
- Compatible Surfaces
- Most surfaces
- Durability
- Ultra-permanent and withstands harsh weather conditions
- Solvent System
- Xylene Base
- Nib Shape
- Broad
- Barrel Material
- Plastic
- Ink/Paint
- Xylene based ink
- Capacity
- 30 ml
- Longevity
- Lasts over 5 years
Dimensions
- Stroke Width
- 15 mm
Description
The IM-81 Shrink Wrap Marker delivers long-lasting, permanent marks on marine and industrial shrink wrap. With 30ML of ultra-permanent ink, this super jumbo marker is designed to perform in harsh environments with marks that last for over 5 years. C8:C16The IM-81 also features a double-sided broad nib that allows for super opaque marks that can be seen from great distances. Its valve-action technology ensures efficient use of the ink without the risk of drying out, making it a reliable tool for professionals.
- • Valve-controlled mechanism ensures markers do not dry out even if cap is left off
- • Filled with 30ml of paint
- • Ultra Permanent
- • Quick-Dry
- • Long lasting
- • Super Jumbo
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.