PM-15 Paint Marker, Eco-Friendly, 10ml Alcohol Based Paint, Pink Color Family, 8-PK

  • Mfr # 81015

  • Zoro # G812505578


product price:  $36.15
/pk 8, $4.52/ea

Key Features

Tip Material
Polyester
Actuation Type
Valve Action
Includes
8 Bonus Dual Bullet Replacement Nibs
Features
Eco-Friendly, Permanent, Indoor & outdoor use
Durability
Permanent, fade resistant, marks indoor and outdoors for up to 10 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81015
Zoro #
G812505578
UPC #
842006810159
Country of Origin
United States

Dimensions

Stroke Width
2.3 mm
Depth
0.5 in
Width
0.5 in

Details

Color
Pink
Tip Material
Polyester
Actuation Type
Valve Action
Includes
8 Bonus Dual Bullet Replacement Nibs
Features
Eco-Friendly, Permanent, Indoor & outdoor use
Durability
Permanent, fade resistant, marks indoor and outdoors for up to 10 years
Shape
Barrel
Application
Non-porous surfaces, especially metal and most porous surfaces
Marking Surfaces
Metal, Glass, Paper, Rubber, Stone, Wood, and all non-porous surfaces as well as most porous surfaces.
Capacity
10 ml
Solvent System
Alcohol based paint

Description

The PM-15 Mighty X Marker is your go-to solution for industrial-strength marking with a safer, eco-friendly formula. Filled with 10ml of alcohol-based, xylene-free, and HAPS-free paint, this marker delivers bold, permanent, and waterproof lines on bare metals, glass, rubber, wood, plastic, and even dirty, oily, or rusty surfaces. Its 2.3mm medium bullet tip provides precision and control, making it ideal for professionals in construction, fabrication, automotive, and other industrial applications. Quick-drying to prevent smudging and engineered to resist fading, abrasion, and extreme weather, it performs reliably indoors and outdoors. It's valve-action mechanism ensures the marker won’t dry out, even if the cap is left off. Each pack includes 8 bonus reversible tips to make sure all the paint is used. Made for those who demand performance without compromise, the PM-15 Mighty X Marker offers a high-quality alternative that’s safer for both you and the environment.


  • Marks on Bare Metals, Glass, Rubber, Wood, and Dirty, Oily, and Rusty Surfaces
  • Used in Construction, Industrial and Automotive Industries
  • 2.3mm Medium Bullet Tip
  • Eco-Friendly, HAPS Free, Xylene Free
  • 8-Pack with 8 Bonus Tips – Made in USA
  • Indoor and Outdoor Use
  • Valve-Action Mechanism Ensures Marker Won’t Dry Out, Even if Left Uncapped
  • Marker Filled with 10ml of Alcohol Based Paint
  • Permanent on All Non-Porus Surfaces and Most Porus Surfaces
  • Withstands Extreme Weather Conditions, UV Exposure, and Abrasion

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.