Zoro Homepage

PM-16 Bullet Tip, Grey Color Family, 8PK

  • Mfr # 84740

  • Zoro # G914740334


product price: $27.59
/pk 8, $3.45/ea

Key Features

Material
Aluminum barrel filled with oil-based paint
Nib Shape
Double Bullet
Resistance
Can withstand harsh conditions and exposure to the elements, staying durable and effective for over ten years.
Dry Time
Dries in seconds
Includes
8 Bonus Replacement Nibs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84740
Zoro #
G914740334
UPC #
842006847407
Country of Origin
United States

Dimensions

Stroke Width
2.3mm Bullet

Details

Ink Color
Grey
Material
Aluminum barrel filled with oil-based paint
Nib Shape
Double Bullet
Resistance
Can withstand harsh conditions and exposure to the elements, staying durable and effective for over ten years.
Dry Time
Dries in seconds
Includes
8 Bonus Replacement Nibs
Application
Metal, oily surfaces, rubber, plastic, wood, masonry, glass, and all non-porous surface
Actuation Type
Valve Action Mechanism
Solvent System
Xylene Based
Capacity
10ml

Description

The PM-16 Mighty Marker is built for tough jobs, indoors and out. Filled with 10ml of liquid, oil-based paint, it creates permanent marks on metal, oily surfaces, rubber, plastic, wood, masonry, glass, and all non-porous surfaces. Quick-drying in 30 seconds, it leaves durable, waterproof marks that resist fading, abrasion, chemicals, and UV light, lasting for 10+ years. The valve-action mechanism ensures the marker does not dry out, allowing the use of every drop of the 10ml of paint. Its your go-to marker for lasting results in any condition.


  • • Valve-controlled mechanism ensures markers do not dry out even if cap is left off
  • • Filled with 10ml of paint
  • • Quick-Dry
  • • Lasts 10+ years
  • • Permanent
  • • Includes 8 Bonus Nibs
  • • For use both indoor and outdoor

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.