
PM-16 Bullet Tip, Silver Color Family, 8PK
Mfr # 81216
Zoro # G114740332
product price: $27.59
/pk 8, $3.45/eaKey Features
Solvent System
Xylene Based
Application
Metal, oily surfaces, rubber, plastic, wood, masonry, glass, and all non-porous surface
Nib Shape
Double Bullet
Includes
8 Bonus Replacement Nibs
Actuation Type
Valve Action Mechanism
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81216
Zoro #
G114740332
UPC #
842006812160
Country of Origin
United States
Dimensions
Stroke Width
2.3mm Bullet
Details
Ink Color
Silver
Solvent System
Xylene Based
Application
Metal, oily surfaces, rubber, plastic, wood, masonry, glass, and all non-porous surface
Nib Shape
Double Bullet
Includes
8 Bonus Replacement Nibs
Actuation Type
Valve Action Mechanism
Material
Aluminum barrel filled with oil-based paint
Dry Time
Dries in seconds
Resistance
Can withstand harsh conditions and exposure to the elements, staying durable and effective for over ten years.
Capacity
10ml
Description
The PM-16 Mighty Marker is built for tough jobs, indoors and out. Filled with 10ml of liquid, oil-based paint, it creates permanent marks on metal, oily surfaces, rubber, plastic, wood, masonry, glass, and all non-porous surfaces. Quick-drying in 30 seconds, it leaves durable, waterproof marks that resist fading, abrasion, chemicals, and UV light, lasting for 10+ years. The valve-action mechanism ensures the marker does not dry out, allowing the use of every drop of the 10ml of paint. Its your go-to marker for lasting results in any condition.
- • Valve-controlled mechanism ensures markers do not dry out even if cap is left off
- • Filled with 10ml of paint
- • Quick-Dry
- • Lasts 10+ years
- • Permanent
- • Includes 8 Bonus Nibs
- • For use both indoor and outdoor
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.