Zoro Homepage

PM-16 Bullet Tip, White, Black, Silver, Gold, 8PK

  • Mfr # 80616

  • Zoro # G914740310


product price: $27.59
/pk 8, $3.45/ea

Key Features

Application
Metal, oily surfaces, rubber, plastic, wood, masonry, glass, and all non-porous surface
Includes
8 Bonus Replacement Nibs
Stroke Width
2.3mm Bullet
Material
Aluminum barrel filled with oil-based paint
Solvent System
Xylene Based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80616
Zoro #
G914740310
UPC #
842006806169
Country of Origin
United States

Dimensions

Stroke Width
2.3mm Bullet

Details

Ink Color
White, Black, Silver, Gold
Application
Metal, oily surfaces, rubber, plastic, wood, masonry, glass, and all non-porous surface
Includes
8 Bonus Replacement Nibs
Material
Aluminum barrel filled with oil-based paint
Solvent System
Xylene Based
Resistance
Can withstand harsh conditions and exposure to the elements, staying durable and effective for over ten years.
Nib Shape
Double Bullet
Capacity
10ml
Dry Time
Dries in seconds
Actuation Type
Valve Action Mechanism

Description

The PM-16 Mighty Marker is built for tough jobs, indoors and out. Filled with 10ml of liquid, oil-based paint, it creates permanent marks on metal, oily surfaces, rubber, plastic, wood, masonry, glass, and all non-porous surfaces. Quick-drying in 30 seconds, it leaves durable, waterproof marks that resist fading, abrasion, chemicals, and UV light, lasting for 10+ years. The valve-action mechanism ensures the marker does not dry out, allowing the use of every drop of the 10ml of paint. Its your go-to marker for lasting results in any condition.


  • • Valve-controlled mechanism ensures markers do not dry out even if cap is left off
  • • Filled with 10ml of paint
  • • Quick-Dry
  • • Lasts 10+ years
  • • Permanent
  • • Includes 8 Bonus Nibs
  • • For use both indoor and outdoor

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.