Zoro Homepage

PM-23 Jumbo Chisel Tip, Black, White, Yellow, Red, 4PK

  • Mfr # 40123

  • Zoro # G814740304


product price: $28.29
/pk 4, $7.07/ea

Key Features

Nib Shape
Jumbo Chisel
Material
Aluminum barrel filled with oil-based paint
Capacity
22ml
Dry Time
Dries in seconds
Actuation Type
Valve Action Mechanism
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40123
Zoro #
G814740304
UPC #
842006401234
Country of Origin
United States

Dimensions

Stroke Width
7.2mm Jumbo Chisel

Details

Ink Color
Black, White, Yellow, Red
Nib Shape
Jumbo Chisel
Material
Aluminum barrel filled with oil-based paint
Capacity
22ml
Dry Time
Dries in seconds
Actuation Type
Valve Action Mechanism
Resistance
Can withstand harsh conditions and exposure to the elements, staying durable and effective for over ten years.
Application
Metal, oily surfaces, rubber, plastic, wood, masonry, glass, and all non-porous surface
Solvent System
Xylene Based

Description

The PM-23 Mighty Marker Jumbo is built for heavy-duty jobs with a large chisel tip that delivers bold, highly visible marks. Filled with 22ml of oil-based paint, it creates permanent marks on metal, oily surfaces, rubber, plastic, wood, masonry, glass, and all non-porous surfaces. Quick-drying in 30 seconds, it leaves durable, waterproof marks that resist fading, abrasion, chemicals, and UV light, lasting for 10+ years. The valve-action mechanism ensures the marker does not dry out, allowing the use of every drop of the 22ml of paint. Ideal for marking large surfaces or creating thicker, clearer lines in harsh environments.


  • • Valve-controlled mechanism ensures markers do not dry out even if cap is left off
  • • Filled with 22ml of paint
  • • Quick-Dry
  • • Lasts 10+ years
  • • Permanent
  • • Jumbo
  • • For use both indoor and outdoor

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.