Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pm-61 Racing Paint, Red Color Family, 8PK

  • Mfr # 1161

  • Zoro # G213330410


product price: $37.79
/pk 8, $4.72/ea

Key Features

Tip Material
Felt
Marker Type
Valve-Action
Features
Super permanent, water-proof and weather proof marks. Super tough marks stand up to almost any task for at least a decade.
Application
Mark on Metal, oily metal, rusty surfaces, wet surfaces, rubber, plastic, wood, glass, nearly all non-porous surfaces and even porous most porous surfaces
Cap Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1161
Zoro #
G213330410
UPC #
842006011617
Country of Origin
United States

Details

Color
Red
Tip Material
Felt
Marker Type
Valve-Action
Features
Super permanent, water-proof and weather proof marks. Super tough marks stand up to almost any task for at least a decade.
Application
Mark on Metal, oily metal, rusty surfaces, wet surfaces, rubber, plastic, wood, glass, nearly all non-porous surfaces and even porous most porous surfaces
Cap Material
Plastic
Ink/Paint
Oil-based
Barrel Material
Aluminum
Contents
10 ml paint
Temporary/ Permanent
Permanent

Description

Engineered for your high-speed environment, this super permanent paint marker is perfect for marking any part of a vehicle, including tires, engines, windows, chassis, parts and more. Marks are permanent and opaque on both unpainted and painted surfaces. Built for tough jobs, the PM-61 is the perfect choice for marking even when your surface is rusty, oily, or wet. Marks all non-porous surfaces and most porous surfaces. Made for indoor and outdoor use. 8-pack includes 8 additional replacement nibs.


  • Mark oily, dirty, rusty, wet surfaces
  • Opaque, Super permanent paint
  • Valve-action, never dries out
  • Filled with 10 ml of liquid paint
  • Marks all non-porous and even most porous surfaces
  • Perfect for indoor and outdoor use
  • Water-proof and Weatherproof
  • Fade & Abrasion resistant
  • Chemical and UV light resistant
  • 8 BONUS double-sided replacement nibs included

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.