Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PM-68 DG Bullet Tip, Black Color Family, 8PK

  • Mfr # 86801

  • Zoro # G914012042


product price: $34.19
/pk 8, $4.27/ea

Key Features

Features
Permanent Marks withstand degreasing solvents, dirt, oil, grease, most coolants, cutting fluids, alcohol, and extreme weather conditions
Dry Time
Dries in seconds
Includes
8 Bonus Dual Bullet Replacement Nibs
Compatible Surfaces
Non-porous surfaces such as metal, aluminum, steel, and plastics
Stroke Width
2.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86801
Zoro #
G914012042
UPC #
842006868013
Country of Origin
United States

Dimensions

Stroke Width
2.3 mm

Details

Color
Black
Features
Permanent Marks withstand degreasing solvents, dirt, oil, grease, most coolants, cutting fluids, alcohol, and extreme weather conditions
Dry Time
Dries in seconds
Includes
8 Bonus Dual Bullet Replacement Nibs
Compatible Surfaces
Non-porous surfaces such as metal, aluminum, steel, and plastics
Durability
Marks withstand degreasing solvents, dirt, oil, grease, most coolants, cutting fluids, extreme weather conditions and, alcohol
Solvent System
Ketone Base
Barrel Material
Aluminum
Ink/Paint
Ketone based paint
Nib Shape
Bullet
Capacity
10 ml

Description

The PM-68 Mighty Marker DG is a heavy-duty, xylene-free paint marker built for permanent marking in industrial environments. Equipped with valve-action technology, it prevents drying out and ensures full use of the marker's contents. It dries in 25 seconds and is resistant to degreasing solvents, coolants, cutting fluids, alcohol, and extreme conditions. Ideal for smooth, non-porous surfaces like metal, aluminum, steel, and plastics, it provides durable marks that withstand oil, grease, dirt, weather, and industrial solvents.


  • • Valve-controlled mechanism ensures markers do not dry out even if cap is left off
  • • Filled with 10ml of paint
  • • Permanent, Ultra-resistant
  • • Quick-Dry
  • • Long lasting

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.