
PM-68 DG Bullet Tip, White Color Family, 8PK
Mfr # 86813
Zoro # G614012045
product price: $34.19
/pk 8, $4.27/eaKey Features
Includes
8 Bonus Dual Bullet Replacement Nibs
Features
Permanent Marks withstand degreasing solvents, dirt, oil, grease, most coolants, cutting fluids, alcohol, and extreme weather conditions
Dry Time
Dries in seconds
Compatible Surfaces
Non-porous surfaces such as metal, aluminum, steel, and plastics
Ink/Paint
Ketone based paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86813
Zoro #
G614012045
UPC #
842006868020
Country of Origin
United States
Dimensions
Stroke Width
2.3 mm
Details
Color
White
Includes
8 Bonus Dual Bullet Replacement Nibs
Features
Permanent Marks withstand degreasing solvents, dirt, oil, grease, most coolants, cutting fluids, alcohol, and extreme weather conditions
Dry Time
Dries in seconds
Compatible Surfaces
Non-porous surfaces such as metal, aluminum, steel, and plastics
Ink/Paint
Ketone based paint
Durability
Marks withstand degreasing solvents, dirt, oil, grease, most coolants, cutting fluids, extreme weather conditions and, alcohol
Barrel Material
Aluminum
Solvent System
Ketone Base
Nib Shape
Bullet
Capacity
10 ml
Description
The PM-68 Mighty Marker DG is a heavy-duty, xylene-free paint marker built for permanent marking in industrial environments. Equipped with valve-action technology, it prevents drying out and ensures full use of the marker's contents. It dries in 25 seconds and is resistant to degreasing solvents, coolants, cutting fluids, alcohol, and extreme conditions. Ideal for smooth, non-porous surfaces like metal, aluminum, steel, and plastics, it provides durable marks that withstand oil, grease, dirt, weather, and industrial solvents.
- • Valve-controlled mechanism ensures markers do not dry out even if cap is left off
- • Filled with 10ml of paint
- • Permanent, Ultra-resistant
- • Quick-Dry
- • Long lasting
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.