Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mighty Max Battery 10 Watt Polycrystalline Solar Panel Charger for Fishing MAX3526136

10 Watt Polycrystalline Solar Panel Charger for Fishing (Discontinued)

  • Mfr # MAX3526136
  • Zoro # G509134067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX3526136
Zoro #
G509134067
UPC #
656727485363
Country of Origin
Viet Nam

Description

MIGHTY MAX Solar is excited to bring you this 10-Watt 12-Volt Polycrystalline Solar panel. MIGHTY MAX solar panels offer you a totally new definition to the word compact. Their sleek design, compact body, pre-drilled holes and a set of 6 ft. alligator clips coming directly off the panel makes this panel a breeze for portability of an off-grid system on the road or your family's favorite camp site. MIGHTY MAX Solar delivers exactly what is advertised. You'll receive 10-Watt of solar energy in this panel, not less, like other leading manufacturers. We stand by our product and its performance. When you buy MIGHTY MAX Solar, you're buying with confidence to keep your electrical needs running. MIGHTY MAX Solar panels have several uses including marine, camping, RV solar energy and many other on and off-grid applications. Our panels have the strength and capability of withstanding heavy snow, rain, and strong wind loads. So bring it on Mother Nature, and bring on the sun. MLS-10WP is 12-Volt 10-Watt polycrystalline solar panel. Dimensions: 13.75 in. x 10 in. x 0.75 in. pre drilled diodes in junction box and a pair of 6.5 ft. cables with alligator clips already attached to the panel. Strong aluminum frame and high efficiency solar cells bade on photovoltaic technology. Pre drilled holes on the back of the panel for fast mounting and securing. Designed for maintaining and charging 12-Volt batteries in RVs, cabins, boats, battery operated gates, hunting cameras and many other battery power products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.