Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mighty Max Battery Monocrystalline Solar Panel, 100 W, 12V, MC4 MAX3516756

Monocrystalline Solar Panel, 100 W, 12V, MC4 (Discontinued)

  • Mfr # MAX3516756
  • Zoro # G609134110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX3516756
Zoro #
G609134110
UPC #
656727485011
Country of Origin
Viet Nam

Details

Item
Solar Panel
Maximum Power Point
100 W
Cell Type
Monocrystalline
Voltage @ Maximum Power Point
12V
Connector
MC4

Description

MIGHTY MAX Solar is excited to bring you this 100-Watt 12-Volt Monocrystalline Solar panel. MIGHTY MAX solar panels offer you a totally new definition to the word compact. Their sleek design, compact body, pre-drilled holes and a set of MC4 connectors coming directly off the panel makes this panel a breeze for portability of an off-grid system. Compact body, pre-drilled holes and a set of MC4 connectors coming directly off the panel makes this panel a breeze for portability of an off-grid system on the road or your family's favorite camp site. MIGHTY MAX Solar panels have several uses including marine, camping, RV solar energy and many other on and off-grid applications. Our panels have the strength and capability of withstanding heavy snow, rain and strong wind loads. So bring it on Mother Nature and bring on the sun. MLS-100WM is 12-Volt 100-Watt monocrystaline solar panel. High efficiency solar cells based on innovative photovoltaic technology. Strong aluminum frame manufactured to withstand a heavier snow load and high wind pressures, passing a snow load of 5400Pa. Pre drilled diodes in junction box and a pair of 35 in. cables with MC4 connectors already attached to the panel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.