Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mighty Max Battery 100Watt Solar Panel 12V Poly Battery Charger for RV Roof, Boat Charging, Caravan MAX3990085

100Watt Solar Panel 12V Poly Battery Charger for RV Roof, Boat Charging, Caravan (Discontinued)

  • Mfr # MAX3990085
  • Zoro # G509134104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX3990085
Zoro #
G509134104
UPC #
29483822923
Country of Origin
Viet Nam

Description

MIGHTY MAX Solar is excited to bring you this 100-Watt 12-Volt Polycrystalline Solar panel. MIGHTY MAX solar panels offer you a totally new definition to the word compact. Their sleek design, compact body, pre-drilled holes and a set of MC4 connectors coming directly off the panel makes this panel a breeze for portability of an off-grid system. Compact body, pre-drilled holes and a set of MC4 connectors coming directly off the panel makes this panel a breeze for portability of an off-grid system on the road or your family's favorite camp site. MIGHTY MAX Solar panels have several uses including marine, camping, RV solar energy and many other on and off-grid applications. Our panels have the strength and capability of withstanding heavy snow, rain and strong wind loads. So bring it on Mother Nature and bring on the sun. MLS-100WP is a 12-Volt 18-Volt 100-Watt polycrystalline solar panel. High efficiency solar cells based on innovative photovoltaic technology. Strong aluminum frame manufactured to withstand a heavier snow load and high wind pressures, passing a snow load of 5400 Pa. Dimensions: 40 in. x 27 in. x 1.40 in. pre drilled diodes in junction box and a pair of 35 in. cables with MC4 connectors already attached to the panel. Pre drilled holes on the back of the panel for fast mounting and securing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.