This item is Discontinued.

Mighty Max Battery Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets MAX3532813

Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (Discontinued)

  • Mfr # MAX3532813
  • Zoro # G310205673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX3532813
Zoro #
G310205673
UPC #
656727471694
Country of Origin
Viet Nam

Details

Item
Power Inverter
Peak Output Power
2,000 W
Continuous Output Power
1,000 W
Inverter Output Form
Pure Sine Wave
Inverter Input Voltage
12V DC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Battery Cables
Number of Outlets
2
Nominal Output Power
1,000 W

Description

Mighty Max Solar is proud to bring you the MLS-1000PSW, a 12 Volt 1000 watt pure sine wave inverter. The MLS-1000PSW works by converting your batteries stored DC power into household AC power for your common consumer electronics. The Mighty max 1000 watt pure sine wave inverter Produces cleaner, smoother, quieter, and more reliable Power to operate your electronics without any interference. This inverter delivers optimal performance for all off grid and solar applications. For optimal performance the MLS-1000PSW 12v 1000w inverter works best with a Mighty Max solar panel, charge controller, and a Mighty Max battery.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.