12V 1000 Watt Pure Sine Wave Inverter With Wired LCD Remote Control, Power Converter

  • Mfr # MAX4073170

  • Zoro # G515136635


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX4073170
Zoro #
G515136635
UPC #
747104854886
Country of Origin
Viet Nam

Description

Mighty Max Battery is proud to bring you the ML-1000PSW, a 12 Volt 1000 watt pure sine wave inverter compatible with SLA, GEL, and Lithium LiFePO4 batteries. The ML-1000PSW works by converting your batteries stored DC power into household AC power for your common consumer electronics. Our Inverter comes equipped with an LCD wired remote to make monitoring and controlling your inviter a breeze. The Mighty max 1000 watt pure sine wave inverter Produces cleaner, smoother, quieter, and more reliable Power to operate your electronics without any interference. This inverter delivers optimal performance for all off grid and solar applications. For optimal performance the ML-1000PSW 12v 1000w inverter works best with a Mighty Max solar panel and Mighty Max battery.


  • • The ML-1000PSW 12v 1000 Watt Pure Sine Wave Inverter provides 1000 watts of continuous DC to AC power and comes equipped with a Remote control, 2000W peak surge during load start-up, 12V to 120VAC pure sine wave with a reliable conversion efficiency of 91% and reduces conversion loss.
  • • Protection when you need it, the 1000 Watt Pure Sine Wave Inverter provides the all-around protection your equipment needs by providing Low voltage protection, over voltage protection, inverter overheat prevention, output overload protection, output short circuit protection.
  • • Equipped with 2 Intelligent temperature controlled cooling fans to keep the inverter from overheating. The unit comes ready to go with 23 inch battery Cables, 20 foot wired Remote Control, 2 USB ports 2.1A each, 2 AC Outlets and 4 Spare fuses.
  • • Easy to use 20 Foot wired LCD Remote control allows you to control your Inverter when it’s installed in an inaccessible place. The Perfect Inverter for Camping, RV, Off Grid, Boats, Solar, Cabins, Sheds and much more. This will keep your electronics and appliances powered to the max without the worry of being left stranded while out on your adventures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.