Zoro Homepage

12V 100AH Lithium Replacement Battery Compatible with MK 8G27 - 3PK

  • Mfr # MAX4008790

  • Zoro # G110303357


product price: $1,279.99
/pk 3, $426.66/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAX4008790
Zoro #
G110303357
UPC #
747104012255
Country of Origin
Viet Nam

Description

Invest in power with the Mighty Max 12V 100ah Lithium Iron Phosphate Battery. The ML100-12LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system BMS. BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 30 lbs. and being a direct drop-in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 60 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel or in series with a maximum of 4 identical batteries. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.