Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12V 100Ah SLA Battery Replacement for North Supply 782319

  • Mfr # ML100-133001

  • Zoro # G000495193


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Chemistry
SLA, AGM
Width
12.17 in
Depth
6.64 in
Height
8.50 in
Weight
63.93 
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML100-133001
Zoro #
G000495193
UPC #
730052598568
Country of Origin
Viet Nam

Dimensions

Width
12.17 in
Depth
6.64 in
Height
8.50 in

Details

Chemistry
SLA, AGM
Weight
63.93 
Amperage
100 AH
Voltage
12 V
Terminal
Internal Thread
Item
Sealed Lead Acid Battery

Description

Delivering power when you need it, the Mighty Max ML100-12 12 Volt 100 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML100-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.