12V 11.2Ah Battery for Honda 1300 VT1300CS, CR, CT, CXA FURY 09-14

  • Mfr # YTZ14S32

  • Zoro # G7545860


product price:  $39.99
/ea

Key Features

Chemistry
SLA, AGM
Width
6.00 in
Depth
3.44 in
Height
4.38 in
Weight
8.60 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YTZ14S32
Zoro #
G7545860
UPC #
635665615216
Country of Origin
Viet Nam

Dimensions

Width
6.00 in
Depth
3.44 in
Height
4.38 in

Details

Chemistry
SLA, AGM
Weight
8.60 lb
Amperage
11.2 AH
Voltage
12 V
Item
Sealed Lead Acid Battery
Terminal
Nut and Bolt

Description

YTZ14S is a 12-Volt 11.2 Ah 230 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTZ14S is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.