
12V 12Ah F2 Scooter Battery for Shoprider 109101-66703-12P - 3 Pack
Mfr # ML12-12F2MP338981
Zoro # G500812414
product price: $79.99
/ea
Free Shipping & Returns
Key Features
- Chemistry SLA, AGM
- Width 5.94 in
- Depth 3.88 in
- Height 4 in
- Weight 8.38 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | ML12-12F2MP338981 | Zoro # | G500812414 |
| UPC # | 730052557527 | Country of Origin | Viet Nam |
| MFR # | ML12-12F2MP338981 | ||
| Zoro # | G500812414 | ||
| UPC # | 730052557527 | ||
| Country of Origin | Viet Nam |
Dimensions
| Width | 5.94 in | Depth | 3.88 in |
| Height | 4 in | ||
| Width | 5.94 in | ||
| Depth | 3.88 in | ||
| Height | 4 in | ||
Details
| Chemistry | SLA, AGM | Weight | 8.38 lbs |
| Amperage | 12 AH | Voltage | 12 V |
| Terminal | F2 | Item | Sealed Lead Acid Battery |
| Chemistry | SLA, AGM | ||
| Weight | 8.38 lbs | ||
| Amperage | 12 AH | ||
| Voltage | 12 V | ||
| Terminal | F2 | ||
| Item | Sealed Lead Acid Battery |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 3 Pack
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 3 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.