
12V 18AH SLA Battery Replacement for Yuntong YT-12200D - 4 Pack
Mfr # ML18-12MP4167337361
Zoro # G200813568
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Chemistry
SLA, AGM
Width
7.13 in
Depth
3.01 in
Height
6.57 in
Weight
11.90 lbs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ML18-12MP4167337361
Zoro #
G200813568
UPC #
730052755107
Country of Origin
Viet Nam
Dimensions
Width
7.13 in
Depth
3.01 in
Height
6.57 in
Details
Chemistry
SLA, AGM
Weight
11.90 lbs
Amperage
18 AH
Voltage
12 V
Terminal
Nut and Bolt
Item
Sealed Lead Acid Battery
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 4 Pack
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.